Zoro Homepage

1/2" Drive, 1-3/8" SAE Socket, 6 Points, Standard 1/2" D, 6Pt, 1-3/8

  • Mfr # JHW32144

  • Zoro # G7145455


product price: $12.35
/ea

Key Features

Size
1-3/8"
Finish
High Polished Chrome
Overall Length
1-47/64"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW32144
Zoro #
G7145455
UPC #
662459333667
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-3/8"
Overall Length
1-47/64"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow Impact

Description

Standard Socket,1/2 In. D,6Pt,1-3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.