Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 1-5/16" SAE Socket, 12 Points, Standard , 1-5/16", 1/2" Dr.

  • Mfr # 32242-TH

  • Zoro # G7607665


product price: $32.45
/ea

Key Features

Size
1-5/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32242-TH
Zoro #
G7607665
UPC #
662459362179
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-5/16"
Overall Length
1-47/64"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow Impact

Description

Standard Socket,12 pt.,1-5/16 In.,1/2 In. Dr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.