1/2" Drive, 1-7/16" SAE Socket, 12 Points, Standard 1/2"D, 12Pt, 1-7/16
Mfr # ST-1246
Zoro # G7073206
product price: $31.49
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-1246
Zoro #
G7073206
UPC #
662459221315
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
1-7/16"
Overall Length
2-1/4"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Description
Standard Socket,1/2 In.D,12Pt,1-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.