Shop WILLIAMS
See all product information
Create Account
1/2" Drive, 1-9/16" Ratchet Spinner Disk, Chrome plated
- Mfr # JHWS-70
- Zoro # G7090329
product price:Â
$
30.39
/ea
Key Features
Sub-Category
Williams
Overall Length
1-9/16"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWS-70
- Zoro #
- G7090329
- UPC #
- 662459220523
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-9/16"
- Drive Size
- 1/2"
Details
- Item
- Ratchet Spinner Disk
- Sub-Category
- Williams
- Finish
- Chrome plated
- Number of Pieces
- 1
- SAE or Metric
- SAE
Description
Ratchet Spinner,1/2 In. D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.