1/2" Drive, 1" SAE Socket, 6 Points, Standard 1/2" D, 6Pt, 1
Mfr # ST-632
Zoro # G6533451
product price: $11.89
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-632
Zoro #
G6533451
UPC #
662459220837
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
1"
Overall Length
1-9/16"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Description
Standard Socket,1/2 In. D,6Pt,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.