Zoro Homepage

1/2" Drive, 1" SAE Socket, 8 Points

  • Mfr # JHWST-832

  • Zoro # G6532937


product price: $17.89
/ea

Key Features

Finish
High Polished Chrome
Overall Length
1-15/16"
SAE or Metric
SAE
Number of Points
8
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWST-832
Zoro #
G6532937
UPC #
662459221018
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
1"
Overall Length
1-15/16"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
8
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No

Description

Standard Socket,1/2 In.D,8Pt,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.