1/2" Drive, 11/16" SAE Socket, 6 Points, Deep 1/2" D, 6 Pt, 11/16
Mfr # SD-622
Zoro # G6535098
product price: $13.69
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-622
Zoro #
G6535098
UPC #
662459221384
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
11/16"
Overall Length
3-1/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Tether Ready
No
Description
Deep Socket,1/2 In. D,6 Pt,11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.