Zoro Homepage

1/2" Drive, 11mm Metric Socket, 6 Points, Standard 1/2" D, 6Pt, 11mm

  • Mfr # 32511

  • Zoro # G6533996


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32511
Zoro #
G6533996
UPC #
662459316738
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
11mm
Overall Length
1-1/2"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No

Description

Standard Socket,1/2 In. D,6Pt,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.