1/2" Drive, 1/2" SAE Socket, 6 Points, Standard 1/2" D, 6Pt, 1/2
Mfr # ST-616
Zoro # G6533445
product price: $7.89
/eaKey Features
Size
1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-616
Zoro #
G6533445
UPC #
662459220721
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
1/2"
Overall Length
1-1/2"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams
Description
Standard Socket,1/2 In. D,6Pt,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.