
1/2" Drive, 13/16" SAE Socket, 12 Points, Deep 1/2" D, 12Pt, 13/16
Mfr # JHWSD-1226
Zoro # G6534958
product price: $17.59
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWSD-1226
Zoro #
G6534958
UPC #
662459221568
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
13/16"
Overall Length
3-1/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Tether Ready
No
Description
Deep Socket,1/2 In. D,12Pt,13/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.