Zoro Homepage

1/2" Drive, 13/16" SAE Socket, 6 Points, Standard 1/2" D, 6Pt, 13/16

  • Mfr # ST-626

  • Zoro # G6533418


product price: $10.99
/ea

Key Features

Size
13/16"
Finish
High Polished Chrome
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-626
Zoro #
G6533418
UPC #
662459220806
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
13/16"
Overall Length
1-1/2"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow

Description

Standard Socket,1/2 In. D,6Pt,13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.