Zoro Homepage

1/2" Drive, 13/16" SAE Socket

  • Mfr # JHWTS50812

  • Zoro # G6532821


product price: $31.49
/ea

Key Features

Drive Size
1/2"
Finish
Black Industrial
Overall Length
1-21/32"
SAE or Metric
SAE
Socket Type
Salvage/Damaged Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWTS50812
Zoro #
G6532821
UPC #
662459223012
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
13/16"
Overall Length
1-21/32"

Details

Item
Williams Turbosocket
Finish
Black Industrial
SAE or Metric
SAE
Socket Type
Salvage/Damaged Fastener
Sub-Category
Williams
Tether Ready
No

Description

Turbosocket,1/2 In. D,13/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.