1/2" Drive, 14mm Metric Socket, 6 Points, Standard 1/2" D, 6Pt, 14mm
Mfr # 32514
Zoro # G6533969
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32514
Zoro #
G6533969
UPC #
662459316769
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
14mm
Overall Length
1-1/2"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams
Description
Standard Socket,1/2 In. D,6Pt,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.