1/2" Drive, 15/16" SAE Socket
Mfr # TS50937
Zoro # G6532806
product price: $33.39
/eaKey Features
Drive Size
1/2"
Finish
Black Industrial
Overall Length
1-21/32"
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS50937
Zoro #
G6532806
UPC #
662459223036
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
15/16"
Overall Length
1-21/32"
Details
Item
Williams Turbosocket
Finish
Black Industrial
SAE or Metric
SAE
Sub-Category
Williams
Socket Type
Salvage/Damaged Fastener
Tether Ready
No
Description
Turbosocket,1/2 In. D,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.