1/2" Drive, 15mm Metric Socket, 12 Points, Deep , 15mm, 1/2" Dr.
Mfr # 32815-TH
Zoro # G7636767
product price: $30.19
/eaKey Features
Drive Size
1/2"
Size
15mm
Finish
High Polished Chrome
Overall Length
3-1/4"
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32815-TH
Zoro #
G7636767
UPC #
662459331526
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
15mm
Overall Length
3-1/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,12 pt.,15mm,1/2 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.