1/2" Drive, 21mm Metric Socket, 12 Points, Deep , 21mm, 1/2" Dr.
Mfr # 32821-TH
Zoro # G7634326
product price: $30.49
/eaKey Features
Size
21mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32821-TH
Zoro #
G7634326
UPC #
662459331588
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
21mm
Overall Length
3-1/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Description
Deep Socket,12 pt.,21mm,1/2 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.