Zoro Homepage

1/2" Drive, 31/32" SAE Socket, 12 Points

  • Mfr # ST-1231

  • Zoro # G6532970


product price: $11.39
/ea

Key Features

Size
31/32"
Finish
High Polished Chrome
Overall Length
1-9/16"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-1231
Zoro #
G6532970
UPC #
662459221230
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
31/32"
Overall Length
1-9/16"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Standard Socket,1/2 In.D,12Pt,31/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.