Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 32mm Metric Socket, 12 Points, Standard 1/2" D, 12Pt, 32mm

  • Mfr # STM-1232

  • Zoro # G7084047


product price: $19.89
/ea

Key Features

Drive Size
1/2"
Size
32mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM-1232
Zoro #
G7084047
UPC #
662459222329
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
32mm
Overall Length
1-7/8"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams

Description

Standard Socket,1/2 In. D,12Pt,32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.