Zoro Homepage

1/2" Drive, 34mm Metric Socket, 12 Points

  • Mfr # STM-1234

  • Zoro # G7147150


product price: $27.39
/ea
Sold in multiples of 25 for $684.75

Key Features

Drive Size
1/2"
Size
34mm
Finish
High Polished Chrome
Overall Length
2-1/16"
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM-1234
Zoro #
G7147150
UPC #
662459222343
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
34mm
Overall Length
2-1/16"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Standard Socket,1/2 In. D,12Pt,34mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.