Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 34mm Metric Socket, 6 Points, Standard 1/2" D, 6Pt, 34mm

  • Mfr # JHW32534

  • Zoro # G7091528


product price: $18.55
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW32534
Zoro #
G7091528
UPC #
662459333902
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
34mm
Overall Length
1-47/64"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Sub-Category
Williams

Description

Standard Socket,1/2 In. D,6Pt,34mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.