1/2" Drive, 36mm Metric Socket, 12 Points, Deep 1/2"D, 12Pt, 36mm
Mfr # 32836
Zoro # G6535518
product price: $27.39
/eaKey Features
Drive Size
1/2"
Size
36mm
Finish
High Polished Chrome
Overall Length
3-1/4"
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32836
Zoro #
G6535518
UPC #
662459317421
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
36mm
Overall Length
3-1/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Impact Deep
Tether Ready
No
Description
Deep Impact Socket,1/2 In.D,12Pt,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.