Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 3/8" SAE Socket, 12 Points, Standard 1/2"D, 12Pt, 3/8

  • Mfr # ST-1212

  • Zoro # G7067579


product price: $8.29
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-1212
Zoro #
G7067579
UPC #
662459221100
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
3/8"
Overall Length
1-1/2"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No
Product Type
Standard Socket,1/2"D,12Pt,3/8
Tether Status
Not Tether Capable

Description

Standard Socket,1/2 In.D,12Pt,3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.