
1/2" Drive, 5/8" SAE Socket, 12 Points, Deep , 5/8, 1/2" Dr.
Mfr # JHW32420-TH
Zoro # G7613326
product price: $30.15
/eaKey Features
Size
5/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW32420-TH
Zoro #
G7613326
UPC #
662459359476
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
5/8"
Overall Length
3-1/32"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Impact Deep
Description
Deep Socket,12 pt.,5/8,1/2 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.