Zoro Homepage

1/2" Drive, 7/8" SAE Socket, 12 Points, Standard , 7/8, 1/2" Dr.

  • Mfr # 32228-TH

  • Zoro # G7636679


product price: $27.59
/ea

Key Features

Size
7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32228-TH
Zoro #
G7636679
UPC #
662459362100
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
7/8"
Overall Length
1-5/8"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow Impact
Sub-Category
Williams

Description

Standard Socket,12 pt.,7/8,1/2 In. Dr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.