
1/2" Drive, 7/8" SAE Socket, 6 Points, Deep 1/2" D, 6 Pt, 7/8
Mfr # JHWSD-628
Zoro # G6535028
product price: $15.99
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWSD-628
Zoro #
G6535028
UPC #
662459221414
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
7/8"
Overall Length
3-1/4"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Tether Ready
No
Description
Deep Socket,1/2 In. D,6 Pt,7/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.