
1/2" Drive, 9/16" SAE Socket, 6 Points, Standard 1/2" D, 6Pt, 9/16
Mfr # JHWST-618
Zoro # G6533348
product price: $7.96
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWST-618
Zoro #
G6533348
UPC #
662459220738
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
9/16"
Overall Length
1-1/2"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Description
Standard Socket,1/2 In. D,6Pt,9/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.