Zoro Homepage

1/2" Drive Extension SAE

  • Mfr # S-140A-TH

  • Zoro # G7618339


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Chrome plated
Overall Length
2-11/16"
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-140A-TH
Zoro #
G7618339
UPC #
662459367341
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2-11/16"

Details

Item
Extension
Finish
Chrome plated
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1

Description

Universal Joint,1/2 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.