Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 37627
Zoro # G6534370
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-13/16"
- Finish Black Industrial
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2308)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7215MHF)
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Deep Socket, black oxide (J6510MH)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- PROTO 3/8" Drive Retaining Ring Red Plastic Coated (JRR37567)
- Williams Sockets & Ratchets