Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4M-617
Zoro # G6534215
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/2"
- Finish Black Industrial
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 11/16in.dia., 1-5/8in.Cut L (5742008)
- PROTO 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (J5270HAM)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X40)
- AVEN Tweezers, Utility, 12" (18432)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (6858)
- CAPRI TOOLS 1/2 in Drive 24 mm 6-Point Metric Stubby Impact Socket (CP55424)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 42 mm Size, Standard Socket, Black Phosphate (49-66-6605)
- Williams Impact Sockets