Zoro Homepage

1/2" Drive Impact Socket Black Industrial, 1/2" D, 32mm 12 Pt

  • Mfr # 37632

  • Zoro # G6534337


product price: $12.19
/ea

Key Features

Overall Length
1-13/16"
SAE or Metric
Metric
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37632
Zoro #
G6534337
UPC #
662459342270
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
32mm
Overall Length
1-13/16"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
Sub-Category
Williams
Socket Type
Shallow Impact
Tether Ready
No

Description

Impact Socket,1/2 In. D,32mm 12 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.