1/2" Drive Impact Socket Black Industrial, Deep 1/2" D, 26mm 12Pt

  • Mfr # JHW35926

  • Zoro # G6536376


product price:  $14.89
/ea

Key Features

Drive Size
1/2"
Size
26mm
Overall Length
3-1/4"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW35926
Zoro #
G6536376
UPC #
662459342485
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
26mm
Overall Length
3-1/4"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Impact Deep
Category Type
Impact Socket

Description

Deep Impact Socket,1/2 In. D,26mm 12Pt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.