1/2" Drive Impact Socket Black Industrial, Deep 1/2"D, 6Pt, 12mm
Mfr # 14M-612
Zoro # G6535956
product price: $13.79
/eaKey Features
Size
12mm
Overall Length
3-1/2"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14M-612
Zoro #
G6535956
UPC #
662459253828
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
12mm
Overall Length
3-1/2"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Impact Deep
Category Type
Impact Socket
Tether Ready
No
Product Type
Deep Impact Socket,1/2"D,6Pt,12mm
Tether Status
Not Tether Capable
Description
Deep Impact Socket,1/2 In.D,6Pt,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.