1/2" Drive Impact Socket Black Industrial, Standard 1/2" D, 3/8", 12Pt
Mfr # 35512
Zoro # G6532465
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Drive Size
1/2"
Size
3/8"
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35512
Zoro #
G6532465
UPC #
662459341686
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
3/8"
Overall Length
1-1/2"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Shallow Impact
Description
Standard Impact Socket,1/2 In. D,3/8 In.,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.