1/2" Drive Impact Socket Black Industrial, Standard 1/2" D, 6Pt, 22mm
Mfr # 4M-622
Zoro # G6534179
product price: $12.19
/eaKey Features
Size
22mm
Overall Length
1-1/2"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4M-622
Zoro #
G6534179
UPC #
662459253620
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
22mm
Overall Length
1-1/2"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Socket Type
Shallow Impact
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No
Description
Standard Impact Socket,1/2 In. D,6Pt,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.