Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Impact Socket Black Industrial, Standard 1/2" D, 6Pt, 32mm

  • Mfr # 4M-632

  • Zoro # G7166769


product price: $29.39
/ea
Sold in multiples of 20 for $587.80
Additional $3.75 delivery surcharge applies per item.
See details

Key Features

Drive Size
1/2"
Size
32mm
Overall Length
2"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M-632
Zoro #
G7166769
UPC #
662459253729
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
32mm
Overall Length
2"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Socket Type
Shallow Impact
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No

Description

Standard Impact Socket,1/2 In. D,6Pt,32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.