Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Impact Socket Black Industrial, Standard 1/2" D, 7/16", 12Pt

  • Mfr # 35514

  • Zoro # G6532447


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Drive Size
1/2"
Size
716"
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35514
Zoro #
G6532447
UPC #
662459341693
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
716"
Overall Length
1-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams

Description

Standard Impact Socket,1/2 In. D,7/16 In.,12Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.