Zoro Homepage

1/2" Drive Impact Socket Black Industrial, Standard 1/2"D, 6Pt, 1-1/16

  • Mfr # JHW4-634

  • Zoro # G6518027


product price: $15.99
/ea

Key Features

Drive Size
1/2"
Size
1-1/16"
Overall Length
2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW4-634
Zoro #
G6518027
UPC #
662459252319
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
1-1/16"
Overall Length
2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Shallow Impact
Tether Ready
No

Description

Standard Impact Socket,1/2 In.D,6Pt,1-1/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.