Zoro Homepage

1/2" Drive Impact Socket Black Industrial, Standard 1/2"D, 6Pt, 11/16

  • Mfr # 4-622

  • Zoro # G6518036


product price: $7.89
/ea

Key Features

Drive Size
1/2"
Size
11/16'
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-622
Zoro #
G6518036
UPC #
662459252258
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
11/16'
Overall Length
1-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Sub-Category
Williams
Socket Type
Shallow Impact
Tether Ready
No
Product Type
Standard Impact Socket,1/2"D,6Pt,11/16"
Tether Status
Not Tether Capable

Description

When you are doing work that requires a lot of torque, the Williams 4-622 1/2" Dr 11/16' Size SAE Impact Socket is the tool to have on hand. The 6-point design provides better grip and more contact area for high-torque applications. Featuring a shallow impact socket, this product is designed for use with impact wrenches. It has a black industrial finish and comes in an SAE size of 11/16'. With a 1/2" drive size, it is ideal for working with hex bolts and nuts. When you need to get tough jobs done quickly, equip yourself with the Williams 4-622 1/2" Dr 11/16' Size SAE Impact Socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.