Zoro Homepage

1/2" Drive Impact Socket Black Industrial, Standard 1/2"D, 6Pt, 13/16

  • Mfr # JHW4-626

  • Zoro # G6517981


product price: $10.69
/ea

Key Features

Drive Size
1/2"
Size
13/16'
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW4-626
Zoro #
G6517981
UPC #
662459252272
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
13/16'
Overall Length
1-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Shallow Impact
Category Type
Impact Socket

Description

Standard Impact Socket,1/2 In.D,6Pt,13/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.