
1/2" Drive Impact Socket Black Industrial, Standard 1/2"D, 6Pt, 7/8
Mfr # JHW4-628
Zoro # G6517896
product price: $10.55
/eaKey Features
Size
7/8"
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW4-628
Zoro #
G6517896
UPC #
662459252289
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
7/8"
Overall Length
1-1/2"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams
Description
Standard Impact Socket,1/2 In.D,6Pt,7/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.