Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Impact Socket Black Industrial, Universal 1/2" D, 6Pt, 20mm

  • Mfr # JHW37820

  • Zoro # G6517695


product price: $31.29
/ea

Key Features

Drive Size
1/2"
Size
20mm
Overall Length
3"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW37820
Zoro #
G6517695
UPC #
662459318442
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
20mm
Overall Length
3"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Universal
Sub-Category
Williams

Description

Universal Impact Socket,1/2 In. D,6Pt,20mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.