1/2" Drive Impact Socket Black Industrial, Universal 1/2"D, 6Pt, 13/16
Mfr # 37226
Zoro # G6517826
product price: $30.19
/eaKey Features
Size
13/16"
Overall Length
3"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37226
Zoro #
G6517826
UPC #
662459318534
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
13/16"
Overall Length
3"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Universal
Description
Universal Impact Socket,1/2 In.D,6Pt,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.