Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Impact Socket High Polished Chrome, Deep 1/2"D, 12Pt, 32mm

  • Mfr # JHW32832

  • Zoro # G6535527


product price: $20.19
/ea

Key Features

Drive Size
1/2"
Overall Length
3-1/4"
SAE or Metric
Metric
Number of Points
12
Finish
High Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW32832
Zoro #
G6535527
UPC #
662459317414
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
32mm
Overall Length
3-1/4"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
High Polished Chrome
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Impact Deep
Tether Ready
No

Description

Deep Impact Socket,1/2 In.D,12Pt,32mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.