Zoro Homepage

Impact Socket Set, 1/2" D, 6Pt 12pcs. Met, JHWMS4-12HRC

  • Mfr # JHWMS4-12HRC

  • Zoro # G6518115


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Industrial
SAE or Metric
Metric
Includes
(9) 1/2" Drive Shallow Impack Socket Of 1 1/2" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm; (1) 1/2" Drive Shallow Impack Socket Of 1 3/4" Length; 24mm; (2) 1/2" Drive Shallow Impack Socket Of 1 31/32" Length: 27mm,30mm;
Size
13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWMS4-12HRC
Zoro #
G6518115
UPC #
662459324559
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm
Overall Length
Various

Details

Item
Impact Socket Set,1/2" D,6Pt 12pcs. Met
Finish
Black Industrial
SAE or Metric
Metric
Includes
(9) 1/2" Drive Shallow Impack Socket Of 1 1/2" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm; (1) 1/2" Drive Shallow Impack Socket Of 1 3/4" Length; 24mm; (2) 1/2" Drive Shallow Impack Socket Of 1 31/32" Length: 27mm,30mm;
Sub-Category
Williams
Socket Type
Drive Shallow Impack
Number of Points
6
Tether Ready
No
Product Type
Impact Socket Set,1/2" D,6Pt 12pcs. Met

Description

Impact Socket Set,1/2 In. D,6Pt 12pcs. Met

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.