1/2" Drive, SAE 1-11/16" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish

  • Mfr # JHWSCF54

  • Zoro # G6517589


product price:  $62.25
/ea

Key Features

Drive Size
1/2"
Finish
Stain Chrome
Material
Steel
Head Style
Flare Nut
Socket Sizes
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWSCF54
Zoro #
G6517589
UPC #
662459319777
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Sizes
1-11/16"

Details

Item
Crowfoot Flare Nut,1/2" D,12Pt,1-11/16"
Finish
Stain Chrome
Material
Steel
Head Style
Flare Nut
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
12
Number of Pieces
1
Standard
ASME B107.21 Type 1 Class 1

Description

Crowfoot Flare Nut,1/2 In. D,12Pt,1-11/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.