1/2" Drive, SAE 1-9/16" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish
Mfr # SCF50
Zoro # G6517485
product price:Â $54.99
/eaKey Features
Drive Size
1/2"
Finish
Stain Chrome
Material
Steel
Head Style
Flare Nut
Socket Sizes
1-9/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCF50
Zoro #
G6517485
UPC #
662459319753
Country of Origin
United States
Dimensions
Drive Size
1/2"
Socket Sizes
1-9/16"
Details
Item
Crowfoot Flare Nut,1/2" D,12Pt,1-9/16"
Finish
Stain Chrome
Material
Steel
Head Style
Flare Nut
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
12
Number of Pieces
1
Standard
ASME B107.21 Type 1 Class 1
Description
Crowfoot Flare Nut,1/2 In. D,12Pt,1-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.