Zoro Homepage
This item is Discontinued.
Williams 1/2" Drive Socket Set JHW32924

1/2" Drive Socket Set (Discontinued)

  • Mfr # JHW32924
  • Zoro # G6532401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW32924
Zoro #
G6532401
UPC #
662459329240
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-1/2"
Overall Length
Various

Details

Item
Standard Socket,1/2Dr,12Pt 16pcs,Set SAE
Includes
(8) 1/2" Drive Shallow Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (3) 1/2" Drive Shallow Sockets of 1-5/8" Length: 7/8",15/16",1"; (4) 1/2" Drive Shallow Sockets of 1-3/4" Length: 1-1/16,1-1/8",1-3/16",1-1/4"; (1) 1/2" Drive Shallow Sockets of 1-31-32" Length: 1-1/2"
SAE or Metric
SAE
Finish
High Polished Chrome
Socket Type
Shallow
Material
Chrome Vanadium Steel
Number of Points
12
Tether Ready
No

Description

Standard Socket,1/2Dr,12Pt 16pcs,Set SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.