1/2" Drive, T40 SAE Socket
Mfr # 35283
Zoro # G7073608
product price: $11.59
/eaKey Features
Finish
High Polished Chrome
Overall Length
2-7/16"
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35283
Zoro #
G7073608
UPC #
662459352835
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
T40
Overall Length
2-7/16"
Details
Item
Torx Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Torx Bit
Sub-Category
Williams
Category Type
Socket Bits
Description
Torx Bit Socket,1/2 In. D,T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.