Zoro Homepage

12 in Capacity Drop Forged C-Clamps, Copper Screw

  • Mfr # JHW21012C

  • Zoro # G916289961


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 in
Overall Length
8 in
Overall Height
6 in
Body Color
Black
Overall Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW21012C
Zoro #
G916289961
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
6 in
Overall Depth
6 in

Details

Capacity
8 in
Body Color
Black
Body Material
Forged Steel
Item
C-Clamp

Description

Copper plated screw resists weld splatterDrop-forged and heat treated for maximum strength and greater rigidityI-Beam design for extra strengthAcme threadingDeep-throat designBlack oxide finish


  • Drop-forged and heat treated for maximum strength and greater rigidity
  • Powder coated frame resists rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.