Zoro Homepage

12" L 2-1/8" Cap. Cast Iron Pipe Wrench, 12", Cast Iron Heavy Duty

  • Mfr # JHW13522

  • Zoro # G7041889


product price: $31.95
/ea

Key Features

Overall Length
12"
Jaw Capacity
2-1/8"
Handle Material
Cast Iron
Features
Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW13522
Zoro #
G7041889
UPC #
662459135223
Country of Origin
China

Dimensions

Overall Length
12"

Details

Item
Pipe Wrench,12",Cast Iron Heavy Duty
Jaw Capacity
2-1/8"
Handle Material
Cast Iron
Features
Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
Sub-Category
Williams

Description

Pipe Wrench,12 In.,Cast Iron Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.